1/2 in. Threaded Rod Chaser
1/2 in. Threaded Rod Chaser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double sided cutting edge
- Palm size chaser fixes threads quickly
- Cleans the cut end in case there are any burrs left due to improperly setting threaded rod in MCC Threaded Rod Cutter while cutting or cutting low quality threaded rods with damaged threads
- Dual size available
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 1-3/4 in
- Product Type:
- Rod Chaser
- Size:
- 1/2 in