4-1/2 in. 300 psi Lower Mount Pressure Gauge

You last purchased this on
 
McDaniel Controls

4-1/2 in. 300 psi Lower Mount Pressure Gauge

This product requires certification to purchase.
You last purchased this on
 
McDaniel Controls

4-1/2 in. 300 psi Lower Mount Pressure Gauge

  • Fast #
  • Part #MMPBSCGGF
  • Item #1684431
  • Manufacturer Part #MPBSCGGF
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.1
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Fiberglass, Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure - High:
300