20 x 25 x 3 in. Filter Base for Gas Furnace
20 x 25 x 3 in. Filter Base for Gas Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New hinged door for easy access
- Built for standard filters
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sizes to fit all furnaces through 5 tons
- Fully insulated
- Gasketed door ensures tight seal
Documents
Specifications
- Depth:
- 3-3/4 in
- Length:
- 28-1/2 in
- Product Type:
- Furnace Base
- Width:
- 20 in