24 in. x 21 ft. R8 Flexible Air Duct
24 in. x 21 ft. R8 Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 24 in
- Diameter - Inside 1:
- 24 in
- Length:
- 21 in
- Material:
- Metal
- R value:
- R8
- UL Listed:
- No
- Vent Duct Shape:
- Round