33-1/4 in x 21 in x 48 in R8 Plenum Box

You last purchased this on
 
McDaniel Metals

33-1/4 in x 21 in x 48 in R8 Plenum Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
McDaniel Metals

33-1/4 in x 21 in x 48 in R8 Plenum Box

  • Fast #
  • Part #M3314X21X48R8
  • Item #7347218
  • Manufacturer Part #331/4X21X48R8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Duct Plenum Type:
Plenum Box
Height:
48 in
Length:
21 in
Material:
Steel
R value:
R8
Size:
33-1/4 in x 21 in x 48 in
Width:
33-1/4 in