26-37/100 in. Cabinet Furnace

You last purchased this on
 
McDaniel Metals

Baseline 2.0 26-37/100 in. Cabinet Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
McDaniel Metals

Baseline 2.0 26-37/100 in. Cabinet Furnace

  • Fast #
  • Part #MBLE220253
  • Item #4708600
  • Manufacturer Part #BLE2-2025-3
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Baseline 2.0
Depth:
3-3/4 in
Height:
22 in
Length:
26-3/8 in
Material:
Steel
Product Type:
Filter Base
Width:
26-37/100 in