Galvanized Filter Housing
Galvanized Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Condensing:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Gauge (metal):
- 22 ga
- Height:
- 3-3/4 in
- Length:
- 25 in
- Material:
- Galvanized
- Product Type:
- Filter Housing
- R value:
- R4.2
- UL Listed:
- No
- Width:
- 21-3/4 in