1-1/2 in. Cast Brass P-Trap
1-1/2 in. Cast Brass P-Trap
Frequently Purchased Together
Product Details
- Furnished with slip nuts, 17 gauge seamless tubular brass wall bend, and set screw flange
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/4 in