1-1/2 X 1-1/4 X 1-1/2 P Trap TBLR Less CO
1-1/2 X 1-1/4 X 1-1/2 P Trap TBLR Less CO
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17 ga
- Height:
- 5-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in