1-1/2 x 1-1/2 in. Cast Brass P-Trap with Clean-Out in Polished Chrome
1-1/2 x 1-1/2 in. Cast Brass P-Trap with Clean-Out in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-1/2 in
- Escutcheon Style:
- Bell
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Width:
- 11-1/2 in