1-1/2 x 1-1/2 in. Sink Tailpiece in Polished Chrome
1-1/2 x 1-1/2 in. Sink Tailpiece in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cover Color Finish:
- Chrome Plated
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Brass