17 ga Slip-Joint End Outlet Waste in Chrome Plated
17 ga Slip-Joint End Outlet Waste in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Heavy Duty
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Cover Color Finish:
- Chrome Plated
- Drain Base Material:
- Cast Brass
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Material:
- Cast Brass
- Product Type:
- End Outlet Waste