1/2 x 3/8 in. IPS x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. IPS x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Commercial
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Cover Color Finish:
- Chrome Plated
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- Pipe x Compression
- Height:
- 2-1/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Commercial
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.31 lb
- Width:
- 6 in