McGuire Manufacturing

1/2 in x 3/8 in Wheel Handle Angle Supply Stop Valve in Polished Chrome

Part #MLFST07  |  Manufacturer Part #LFST07

Valve Size:

1/2 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: Copper Sweat

End Connection 2: OD

End Connections: Copper Sweat x OD

Handle Type: Knob

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Length: 1-1/2 in

Material: Brass

Maximum Pressure: 200 psi

Outside Diameter: 3/8 in

Valve Size: 1/2 in x 3/8 in

Valve Type: Angle Supply Stop Valve