2 in. Cast Brass P-Trap

Part #M204C  |  Item #3062749  |  Manufacturer Part #204C

$123.57 EACH

Trap Size:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Furnished with cast brass slip nuts
  • With cleanout
  • Minimum water seal of 2"
  • Meets federal specification WWP-541

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: Yes

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: IPS

Cover Color Finish: Chrome Plated

End Connection 1: Slip

End Connections: Slip

Fitting Size 1: 1-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/2 in x 2 in

IAPMO Listed: Yes

Inside Diameter: 1-1/2 in

Material: Brass

Outside Diameter: 2 in

Trap Material: Cast Brass

Trap Size: 2 in