3/8 in Loose Key Handle Straight Supply Stop Valve in Polished Chrome
3/8 in Loose Key Handle Straight Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2011
- Adjustable:
- No
- Application:
- Commercial
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Cover Color Finish:
- Chrome Plated
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- OD Tube x Compression
- Handle Type:
- Loose Key
- Height:
- 1-15/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Recommended Valve Application:
- Commercial
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 3/8 in
- Valve Type:
- Straight Supply Stop Valve