3/8 in. IPS x OD Tube Loose Key Angle Supply Stop Valve in Polished Chrome
3/8 in. IPS x OD Tube Loose Key Angle Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cover Color Finish:
- Chrome Plated
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Compression
- End Connections:
- OD Tube x OD Compression
- Handle Type:
- Loose Key
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve