4-1/2 in. Wide Top Sink Strainer with Tailpiece and Brass Nut

You last purchased this on
 
McGuire Manufacturing

4-1/2 in. Wide Top Sink Strainer with Tailpiece and Brass Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

4-1/2 in. Wide Top Sink Strainer with Tailpiece and Brass Nut

  • Fast #
  • Part #M152MN
  • Item #4319138
  • Manufacturer Part #152MN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass nuts
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Threaded
Diameter - Inside 1:
1-1/2 in
Drain Component Type:
Grate
IAPMO Listed -:
No
Material:
Wrought Brass
Strainer Body:
Stainless Steel
Strainer Size:
1-1/2 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight
Trim Ring:
No