Brass Cap for Competitive Series Stop in Polished Chrome
Brass Cap for Competitive Series Stop in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stop valve cap for use with loose key vandal resistant application
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cover Color Finish:
- Chrome Plated
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No