1/2 in x 3/8 in Loose Key Handle Straight Supply Stop Valve
Convertible™ II 1/2 in x 3/8 in Loose Key Handle Straight Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth, quarter-turn full brass machined valve
- Unique triangle handle converts to a loose key
- One valve- all connections- all applications
- Engineered for high volume commercial use
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Commercial, Indoor
- Cleanout:
- No
- Collection:
- Convertible™ II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- OD Tube x Compression
- Handle Material:
- Zinc
- Handle Type:
- Convertible Triangle
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/10 in
- Material:
- Brass, Plastic, Zinc
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.41 lb
- Width:
- 2 in