DESCRIPTION

  • One Valve- All Connections- All Applications
  • Smooth, quarter-turn full brass machined valve
  • Unique triangle handle converts to a loose key
  • Engineered for high volume commercial use

McGuire Manufacturing Convertible™ II 1/2 in x 3/8 in Loose Key Handle Straight Supply Stop Valve

MLFBV23XST53

Manufacturer Part #: LFBV2-3XST53

Valve Size:

1/2 in x 3/8 in

SPECIFICATIONS

Collection
Convertible™ II
End Connection 2
OD
End Connections
PEX x OD
Handle Type
Loose Key
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Type
MLFBV23XST53
Valve Type
Straight Supply Stop Valve

Print

DOCUMENTS