DESCRIPTION

  • Includes elbow and tubular offset tailpiece

McGuire Manufacturing Offset Lavatory Strainer in Chrome

M155WCECO

Manufacturer Part #: 155WCECO

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA B125.2
Cover Color Finish
Chrome Plated
Fitting Size 2
1-1/4 in
Gauge
17
Grid Drain Material
Cast Brass
Overflow Included Yes or No
Yes
Strainer Diameter
2-1/4 in
Strainer Size
1-1/4 in
Tailpiece Length
8-1/4 in
Type
M155WCECO

Print