5-1/8 in. Lavatory Strainer
ProDrain™ 5-1/8 in. Lavatory Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless construction reduces install time
- Antimicrobial additive stays bright white longer
- Comes with McGuire's 155A grid strainer
- PVS resistance blocks thermal transfer for true ADA compliance
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- ASTM:
- ASTM D-635
- Adjustable:
- No
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Collection:
- ProDrain™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- PVC
- Diameter:
- 1-1/4 in
- Drain Body Material:
- Brass
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- Length:
- 5-1/8 in
- Strainer Body:
- Brass
- Tailpiece Style:
- Offset
- Trim Ring:
- No