DESCRIPTION

  • Furnished with slip nuts, 17 gauge seamless tubular brass wall bend, and brass deep bell flange
  • With cleanout

McGuire Manufacturing Professional 1-1/2 in. Cast Brass P-Trap

M8902CDF

Manufacturer Part #: 8902CDF

Trap Size:

1-1/2 in

SPECIFICATIONS

Cleanout
Yes
Collection
Professional
Connection Type
Slip-Joint
End Connection 2
Flanged
End Connections
Flanged
Escutcheon Style
Bell
Fitting Size 2
1-1/2 in
Gauge
17
Height
4-5/8 in
Trap Size
1-1/2 in
Width
12 in

Print

DOCUMENTS