Professional 1-1/2 in. Cast Brass P-Trap

Part #M8902CNC  |  Item #1639255  |  Manufacturer Part #8902CNC

$66.50 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Furnished with slip nuts, 17 gauge seamless tubular brass wall bend, and steel shallow flange

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: No

Collection: Professional

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Slip-Joint

End Connection 1: Slip

End Connection 2: Flanged

End Connections: Slip x Flanged

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/4 in x 1-1/2 in

Gauge: 17

Height: 4-5/8 in

IAPMO Listed: No

Inside Diameter: 1-1/4 in

Material: Brass

Trap Material: Cast Brass

Trap Size: 1-1/2 in