Professional 1-1/2 in. Cast Brass P-Trap

Part #M8903C  |  Item #300472  |  Manufacturer Part #8903C

$163.95 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Furnished with slip nuts, seamless tubular brass wall bend, and steel shallow flange
  • With cleanout

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: Yes

Collection: Professional

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Slip-Joint

End Connection 1: Slip

End Connection 2: Flanged

End Connections: Slip x Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/2 in x 2 in

Gauge: 17

Height: 5 in

IAPMO Listed: No

Inside Diameter: 1-1/2 in

Material: Brass

Trap Material: Cast Brass

Trap Size: 1-1/2 in