Sink 1/2 x 7 in. Supply Kit in Chrome Plated
Sink 1/2 x 7 in. Supply Kit in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes two stop valves with 5" extensions, flexible risers and deep bell flanges
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rigid:
- No
- UPC:
- 758062051729
- Water Supply Connector Type:
- Sink