DESCRIPTION

  • Includes angle stop valve, flexible riser and shallow flange

McGuire Manufacturing Sink 1/2 in x 3/8 in. x 2-3/4 in. Supply Kit in Chrome Plated

MLFH2165CCLK

Manufacturer Part #: LFH2165CCLK

Water Supply Connector Type:

Sink

SPECIFICATIONS

ADA Compliant
No
End Connection 2
OD
End Connections
Nominal x OD
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Rigid
No
Type
MLFH2165CCLK
Water Supply Connector Type
Sink

Print

DOCUMENTS