DESCRIPTION

  • Furnished with 12" copper flexible risers and forged brass set screw flanges

McGuire Manufacturing Sink 1/2 in x 3/8 in. x 2-3/8 in. Supply Kit in Chrome Plated

MLF2165CCLKF

Manufacturer Part #: LF2165CCLKF

Length:

2-3/8 in

SPECIFICATIONS

End Connection 2
OD
End Connections
Compression x OD
Fitting Size 2
3/8 in
Rigid
No
Water Supply Connector Type
Sink

Print

DOCUMENTS