DESCRIPTION

  • Furnished with 12" copper flexible riser and a steel shallow flange

McGuire Manufacturing Toilet 1/2 in x 3/8 in. x 1-1/2 in. Supply Kit in Chrome Plated

MLF2166

Manufacturer Part #: LF2166

Length:

1-1/2 in

SPECIFICATIONS

End Connection 2
OD
End Connections
IPS x OD
Fitting Size 2
3/8 in
Outside Diameter
3/8 in
Rigid
No
Water Supply Connector Type
Toilet

Print

DOCUMENTS