1-1/2 in. Cast Brass P-Trap
Vandal Trap® 1-1/2 in. Cast Brass P-Trap
Frequently Purchased Together
Product Details
- Includes brass friction inlet, slip nuts, tubular wall bend, and steel box flange.
- Vandal resistant cast body trap with cleanout
- ASME A112.18.1-2011 and CSA B125.1-11 certified
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- Yes
- Collection:
- Vandal Trap®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in