3-1/2 in. Pipe Saddle
3-1/2 in. Pipe Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Select the correct size saddle based on the pipe O.D
- Fits pipe with an OD range from 4.00 in - 4.31 in
- Saddles used to allow the B-101 tapping machine to fit snug on the pipe
Specifications
- Application:
- Steel Pipe
- Brand Model Compatibility:
- B-101™
- Fits Pipe Size:
- 4 in - 4-5/16 in
- Material:
- Cast Iron
- Product Type:
- Pipe Saddle
- Range (in):
- 4.00 in - 4.31 in
- Size:
- 3-1/2 in