1.5 qt Dual Access Sharp Container
1.5 qt Dual Access Sharp Container
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 1.5 Quart
- Color: Red
- Dual access phlebotomy sharps container
Specifications
- Color Finish Name:
- Red
- Product Type:
- Container
- Size:
- 1.5 qt