2 in. x 5 yd. Cotton Non Sterile Rolled Gauze
2 in. x 5 yd. Cotton Non Sterile Rolled Gauze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 2-Ply rolled gauze can be used to effectively hold dressings securely in place
- Non-Sterile
- 100% woven gauze
- Size: 2" x 5yds
Specifications
- Length:
- 5 yd
- Material:
- Cotton
- Product Type:
- Gauze
- Width:
- 2 in