2 in. x 5 yd. Flannel Moleskin Extra Heavy Adhesive
2 in. x 5 yd. Flannel Moleskin Extra Heavy Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commonly used in podiatry to prevent blisters, corns, calluses and chafing or under casts for patient comfort
- Zinc oxide adhesive helps prevent irritation
- Tan colored flannel with a napped cotton backing
Specifications
- Color Finish Name:
- Tan
- Length:
- 5 yd
- Product Type:
- Moleskin
- Width:
- 2 in