24 in. x 18 ft. x 0.56 in. Tyton Joint Zinc CL53 Ductile Iron Pipe
24 in. x 18 ft. x 0.56 in. Tyton Joint Zinc CL53 Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.50, ANSI A21.51, ANSI A746, ANSI B2.1, ANSI C110, ANSI C150, ANSI C151, ANSI C600
- ASTM:
- ASTM A-746
- AWWA:
- AWWA A-21.10, AWWA A-21.50, AWWA A-21.51, AWWA A-746, AWWA B-2.1, AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-600
- Coating:
- Zinc
- Diameter - Outside:
- 25-4/5 in
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 24 in
- Pressure - High:
- 350
- UL Listed:
- Yes
- Wall Thickness:
- 0.56 in