3 in. Level Sensor with Lightning Protection
3 in. Level Sensor with Lightning Protection
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintains accuracy
- Lightning protected models
- Robust and reliable design
- Each transducer is shipped with the latest SUPERDRY™ vent filter to prevent moister from entering the vent tube for at least one year without maintenance, even in the most humid environments
- All KPSI transducers utilize a highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel (titanium optional)
- The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature self-seals in the event of accidental cuts to the cable
- Ideal for water reservoirs, clear wells and water tanks vented to atmosphere
- Specifically designed to meet the rigorous environments encountered in liquid level measurement and control in clean or slightly turbid water
- The Lightning Protected models include both internal and external, panel mounted devices for maximum protection against surges, spikes and lightning
- Calibrations are tracible to the National Institute of Standards and Technology (NIST)
Specifications
- AMP:
- 0.02
- CE Approved:
- Yes
- Cable Length (ft):
- 25 ft
- Diameter:
- 1-1/5 in
- FM Approved:
- Yes
- Length:
- 3 in
- Material:
- Stainless Steel, Kevlar®
- Material Type:
- 316 SS, Derlin®, Polyurethane
- Maximum Temperature:
- 60
- NEMA:
- NEMA 6P, NEMA IP68
- Pressure - High:
- 8.67
- Pressure - Low:
- 0
- Temperature Range:
- 20 to 60 Deg C
- UL Listed:
- Yes
- Volts:
- 30V
- Waterworks Application:
- Water