Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

Part #FBFTLA12P  |  Item #1783703  |  Manufacturer Part #245117

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104]

ASME Specifications: ASME B16.1

ASTM Specifications: [ASTM A-536, ASTM D-2000 AA]

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-104]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Mechanical Joint x Flanged

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 4 in

Fitting Sizes: 12 in x 12 in x 4 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No