Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducing Tee (Less Accessories)
Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducing Tee (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536, ASTM D-2000 AA
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-104
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Mechanical Joint x Flanged x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 16 in x 16 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No