Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducing Tee (Less Accessories)
Part #FBFTLA3612 | Item #1784405 | Manufacturer Part #466758
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI C104]
ASME Specifications: ASME B16.1
ASTM Specifications: [ASTM A-536, ASTM D-2000 AA]
AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-104]
Clean Bagged: No
Ductile Iron Class: C110
End Connection 1: Mechanical Joint
End Connection 2: Flanged
End Connection 3: Flanged
End Connections: Mechanical Joint x Flanged
FM Approved: No
Fitting Size 1: 36 in
Fitting Size 2: 36 in
Fitting Size 3: 12 in
Fitting Sizes: 36 in x 36 in x 12 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
UL Listed: No