Medium DuraHide® Leather and Elastic Gloves in Brown with Black
FastFit® Medium DuraHide® Leather and Elastic Gloves in Brown with Black
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- DuraHideTM leather thumb reinforcement.
- Pinched finger tip construction improves fingertip strength.
- Form-fitting TrekDry® material keeps your hands cool and comfortable while you work.
- Comfortable stretch elastic cuff provides easy on and off flexibility.
- DuraHideTM leather palm provides extreme abrasion resistance.
- Anatomically designed two-piece palm eliminates material bunching in the palm.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Safety
- CE Approved:
- Yes
- Collection:
- FastFit®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brown/Black
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Abrasion Resistant
- Material:
- Elastic
- Package Quantity:
- 1 Pair
- Reusable:
- Yes