FastFit® XXL DuraHide® Leather and Elastic Gloves in Brown with Black

Part #MLFF75012  |  Item #7578622  |  Manufacturer Part #LFF-75-012

$20.25 per PAIR

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Form-fitting TrekDry® material keeps your hands cool and comfortable while you work.
  • DuraHideTM leather thumb reinforcement.
  • Pinched finger tip construction improves fingertip strength.
  • Anatomically designed two-piece palm eliminates material bunching in the palm.
  • DuraHideTM leather palm provides extreme abrasion resistance.
  • Comfortable stretch elastic cuff provides easy on and off flexibility.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Safety

CE Approved: Yes

Collection: FastFit®

Color Finish: Brown/Black

Color Finish Category: Blacks

Disposable: No

Glove Size: XXL

Glove Type: Abrasion Resistant

Material: [DuraHide® Leather, Elastic]

Package Quantity: 1 Pair

Reusable: Yes