L Size Synthetic Leather, Spandex and Thermal Plastic Rubber Work Gloves

You last purchased this on
 
Mechanix Wear

M-Pact® L Size Synthetic Leather, Spandex and Thermal Plastic Rubber Work Gloves

  • Fast #
  • Part #MNXMP205010
  • Item #4661655
  • Manufacturer Part #MNX MP2-05-010
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

M-Pact® L Size Synthetic Leather, Spandex and Thermal Plastic Rubber Work Gloves

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anatomically designed with advanced safety features
  • Tapered stretch side panels between fingers
  • Heavy-duty protective gloves
  • EVA deep ribbed accordion knuckle protection
  • Pads protect fingers
  • Requires Certification

Specifications

Collection:
M-Pact®
Color Finish Name:
Black
Glove Size:
L
Glove Type:
Work
Material:
Synthetic Leather, Synthetic Fiber, Synthetic Rubber
Material Type:
TPR
Reusable:
Yes