Size 10 15 ga Nitrile Coated HPPE, Nylon and Polyester Utility Work Gloves in Hi-Viz Yellow
SpeedKnit™ Size 10 15 ga Nitrile Coated HPPE, Nylon and Polyester Utility Work Gloves in Hi-Viz Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- Gunn cut finger design repositions vulnerable seams for improved durability.
- DuraHide leather protects your palm with extreme abrasion resistance.
Specifications
- Application:
- Maintenance and Repair, Landscaping, Home Improvement, Manufacturing, Construction
- CE Approved:
- Yes
- Coating:
- Nitrile
- Collection:
- SpeedKnit™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow
- Glove Size:
- L
- Glove Type:
- Nitrile, Work
- Material:
- Rubber, Micro-Foam, Plastic
- Material Type:
- HPPE, Nylon, Polyester, Nitrile
- Product Type:
- Gloves
- Reusable:
- Yes
- Thickness:
- 15 ga