Size M Rubber Mechanic’s Glove in Black

You last purchased this on
 
Mechanix Wear

The Original® Size M Rubber Mechanic’s Glove in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

The Original® Size M Rubber Mechanic’s Glove in Black

  • Fast #
  • Part #MMGG05009
  • Item #7017415
  • Manufacturer Part #MGG-05-009
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thermal Plastic Rubber (TPR) hook and loop closure provides a secure fit.
  • Armortex displaces liquids and provides more control in slick conditions.
  • Form-fitting TrekDry® material helps keep hands cool and comfortable.
  • Machine washable.
  • Requires Certification

Documents


Specifications

Collection:
The Original®
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
M
Glove Type:
Mechanics
Material:
Rubber
Material Type:
TPR
Reusable:
Yes