This product requires certification to purchase.

Size M Synthetic Leather Rubber Glove in Woodland Camo

You last purchased this on
 
Mechanix Wear

The Original® Size M Synthetic Leather Rubber Glove in Woodland Camo

  • Fast #
  • Part #MMG77009
  • Item #7578583
  • Manufacturer Part #MG-77-009
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mechanix Wear

The Original® Size M Synthetic Leather Rubber Glove in Woodland Camo

  • Fast #
  • Part #MMG77009
  • Item #7578583
  • Manufacturer Part #MG-77-009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Form-fitting TrekDry® helps keep your hands cool and comfortable.
  • Adjustable Thermoplastic Rubber (TPR) wrist closures create a secure fit.
  • Reinforced thumb and index finger improve durability.
  • Durable synthetic leather palm infused with touchscreen technology.
  • Nylon carrier loops for storage.
  • Machine washable.
  • Requires Certification

Documents


Specifications

Collection:
The Original®
Color Finish Category:
Browns
Color Finish Name:
Woodland Camo
Glove Size:
M
Glove Type:
Military, Tactical/Special Operations, Law Enforcement, Shooting, Maintenance & Repair, Painting, Horticulture
Length:
8 in
Material:
Synthetic Leather, Rubber
Material Type:
TPR
Reusable:
Yes