5 yd. x 2 in. Cotton Adhesive Tape in White (Roll of 1)
Tri-Cut™ 5 yd. x 2 in. Cotton Adhesive Tape in White (Roll of 1)
Frequently Purchased Together
Product Details
- Waterproof
- Roll: 15 yd.
- Adhesive tape
- Cut in 3 widths: 3/8 in., 5/8 in., 1 in.
Specifications
- Collection:
- Tri-Cut™
- Color Finish Name:
- White
- Length:
- 5 yd
- Material:
- Cotton
- Package Quantity:
- Roll of 1
- Product Type:
- Adhesive Tape
- Size:
- 5 yd x 2 in
- Width:
- 2 in