Standard Trauma Medical Kit
Standard Trauma Medical Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- (Qty 1) Adhesive Bandage, 7/8” x 3” Strip, 50/box, (Qty 1) Adhesive Bandage, 2” x 3” Patch, 25/box, (Qty 1) Adhesive Tape, Tri-Cut 5yd, (Qty 1) Alcohol Prep Pads, 50/box
- (Qty 1) Antiseptic Wipes, 20/box, (Qty 1) Bloodstopper Compress 9” x 5”, (Qty 1) Burn Dressing 4” x 4”, (Qty 1) Cold Pack, Small, Boxed
- (Qty 1) CPR Mask/Breathing Barrier, (Qty 1) Eyewash 4oz, (Qty 1) Eyewash 16oz, (Qty 1) Gauze Pad 4” x 4”, Sterile, 10/box, (Qty 1) Gauze Roll 2” x 5yds, (Qty 1) Gauze Roll 4” x 5yds
- (Qty 2) Powder Free Exam Gloves, Disposable, Pair/L, (Qty 1) Rescue Blanket, 52” x 84”, (Qty 1) Self-Adherent Wrap 3”, (Qty 1) Scissors, Bandage 5-1/2”
- (Qty 1) Scissors, EMT 7”, (Qty 1) Trauma Pad 5” x 9”, (Qty 2) Trauma Pad 8” x 10”
- (Qty 1) Triangular Bandage with Pins, Non-Sterile, (Qty 1) Tweezers, Stainless Steel
Specifications
- Type:
- M73901