50 lb. Sorted T-shirt Rag Box in White

You last purchased this on
 
Mednik Riverbend

50 lb. Sorted T-shirt Rag Box in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mednik Riverbend

50 lb. Sorted T-shirt Rag Box in White

  • Fast #
  • Part #R1191PCSC
  • Item #7455896
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent for furniture or wood staining
  • Cut up recycled all white t-shirts make staining a breeze because the rag will not bleed with the use of chemicals/solvents
  • Graded from recycled bleached and white knit cottons, this is a high performance rag
  • Requires Certification

Specifications

Application:
Furniture, Staining
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton
Product Type:
Box Rag
Weight:
50 lb