39-37/100 x 4-18/25 in. 2.5 gal Thirsty Sock (Case of 30)
39-37/100 x 4-18/25 in. 2.5 gal Thirsty Sock (Case of 30)
Frequently Purchased Together
Product Details
- Water based, NOT oil or salt water
- Highly visible design
- Osmo Thirsty Sock is a disposable super absorbent sock designed to absorb and contain water based leaks and spills on floors and hard surfaces
- Durable & disposable
- Super-Absorbent
- Made from recycled materials
Specifications
- Application:
- Floor, Water
- Capacity:
- 72 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 39-37/100 in
- Package Quantity:
- Pack of 3
- Product Type:
- Absorbent Sock
- Reusable:
- No
- Size:
- 2.5 gal
- Width:
- 4-18/25 in